Zoro Homepage

Organic Perlite 8 qt

  • Mfr # 1490102 8QT P

  • Zoro # G716251144


product price: $8.99
/ea
Sold in multiples of 8 for $71.92

Key Features

For Use With
Soil Conditioners
Height
11 in
Length
20.9 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490102 8QT P
Zoro #
G716251144
UPC #
29973123493
Country of Origin
United States

Dimensions

Height
11 in
Length
20.9 in
Width
20 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Fertilizer Enriched: No, Moisture Control: No, Organic: Yes, Packaging Type: Bagged, Product Form: Granules, Product Type: Perlite, Sub Brand: , Suitable for Vegetables: Yes, Brand Name: Black Gold, When to Apply: Multi-Season, Where to Apply: , Container

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.