Zoro Homepage

Refrigerant Evac Pump Oil, 1gal, Black

  • Mfr # DVO-24

  • Zoro # G015439786


product price: $52.49
/ea

Key Features

Container Size
1 gal
Lubricant Type
Mineral Oil
Series
Black Gold
Standards
ISO 46
ISO Viscosity Grade
ISO-46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO-24
Zoro #
G015439786
UPC #
684520107250
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Lubricant Type
Mineral Oil
Series
Black Gold
Standards
ISO 46
ISO Viscosity Grade
ISO-46
Item
Refrigerant Evacuation Pump Oil
Color
Black

Description

Refrigerant Evac Pump Oil,1gal,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.