Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elasto-Kool 700

  • Mfr # 5527-1-30

  • Zoro # G808789500


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Acrylic Polymer
Application Method
Roller
VOC Content
Less Than45 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5527-1-30
Zoro #
G808789500
UPC #
027134552755
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Base Type
Water
Resin Type
Acrylic Polymer
Application Method
Roller
VOC Content
Less Than45 g/L
Cure Time
24 to 48 hr
Item
Roof Coating
Standards
OSHA
Basic Surface Type
Metal; Tile; or BUR Roofing
Sub Brand
Black Jack Elasto-Kool
Dry Time to Recoat
24 hr
Coverage Area
75 to 100 sq ft
Warranty
7 yr
Reflective
Yes
Minimum Application Temperature
50 Degrees F
Roof Coating Technology
Acrylic Roof Coatings
UV Resistant
Yes
Resistance Properties
Chemical Resistant
VOC Compliant
Yes
Roof Application
Roof Coatings
Roof Item Type
Coating
Use Location
Exterior
Mildew Resistant
Yes

Description

Roof Coating, Base Type Water, Resin Type Acrylic Polymer, White, Dry Time Not Applicable, VOC Content less than 45 g/L, OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.