Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Silicone Reflective Roof Coating

  • Mfr # 5576-1-30

  • Zoro # G608676444


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
White
Resin Type
Silicone; Rubber
UV Resistant
Yes
Roof Application
Roof Coatings
Application Method
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5576-1-30
Zoro #
G608676444
UPC #
027134557651
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Item
Roof Coating
Resin Type
Silicone; Rubber
UV Resistant
Yes
Roof Application
Roof Coatings
Application Method
Roller
Base Type
Silicone
Coverage Area
340 sq ft
Dry Time
8 hrs
Use Location
Exterior
Maximum Application Temperature
120 Degrees F
Sub Brand
Etena Kote
Basic Surface Type
Multi-Surface
Solids Content
97 %
Roof Coating Technology
Silicone Roof Coatings
Roof Item Type
Coating
Features
This Moisture-Cure Rubber Coating forms a Chemical Bond to the Roof Surface
Primer Required
Yes
Standards
ASTM D6694, ASTM D7281, CEC Title 24, CRRC Rated, NSF Certified
Minimum Application Temperature
35 Degrees F
VOC Compliant
Yes
Reflective
Yes
VOC Content
10 g/L
Finish
Bright White
Surface Material
Metal
For Use On
Metal, Previously Coated

Description

Roof Coating, Base Type Silicone, Resin Type Silicone; Rubber, White, Finish Bright White, Dry Time 8 hrs, VOC Content 10 g/L, ASTM D6694, ASTM D7281, CEC Title 24, CRRC Rated, NSF Certified Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.