Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organic Cow Manure 1 cu ft

  • Mfr # 50150151

  • Zoro # G316138975


product price: $15.75
/ea
Sold in multiples of 65 for $1,023.75

Key Features

For Use With
Manure
Height
18.15 in
Width
22.3 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50150151
Zoro #
G316138975
UPC #
51524654323
Country of Origin
United States

Dimensions

Height
18.15 in
Width
22.3 in
Length
3.4 in

Details

For Use With
Manure
Item
Bagged Products

Description

Organic: Yes, Package Size: , Packaging Type: Bagged, Product Type: Manure, Soil Amendment Type: Cow, Sub Brand: , Brand Name: Black Kow, Fertilizer Enriched: Yes, , Dry Volume: 1, Where to Apply: Lawns, Trees, Shrubs, Flower Beds, Roses and Vegetables, F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.