Zoro Homepage

Extra Large Magnetic Key Hider; 3.87 in.

  • Mfr # BL649658

  • Zoro # G903970216


product price: $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL649658
Zoro #
G903970216
UPC #
661541504916
Country of Origin
China

Description

Features
  • Extra Large Magnetic Key Hider
Specifications
  • Size: 3.875 in.
  • Weight: 0.13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.