65cm Purple Gym Ball 65 cm. Static Strength Exercise Stability Ball; Purple

  • Mfr # 65cm Purple Gym Ball
  • Zoro # G703705254
product price: 
$
36.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
65cm Purple Gym Ball
Zoro #
G703705254
UPC #
728028281569
Country of Origin
China

Description

Professional-grade exercise balls improve your core strength, balance and overall agility. exercise balls are designed with dense walls for the ultimate support and durability, and are weight-rated up to 2000 lbs.

Features
  • Size - 65 cm. (5 ft.6 in. to 6 ft. Tall)
  • Includes pump and exercise guide
  • Color - Purple
  • Dimension - 6 x 6 x 6 in.
  • Item weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews