Shop DICK MARTIN SPORTS
See all product information
Create Account
Masgym34 Exercise Ball 34In Orange
- Mfr # MASGYM34
- Zoro # G503904215
product price:Â
$
69.79
/ea
Key Features
Material
Vinyl
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MASGYM34
- Zoro #
- G503904215
- UPC #
- 720029403568
- Country of Origin
- China
- Material
- Vinyl
- Color
- Orange
- Item
- Exercise Ball
Description
Made of tough molded vinyl with no seams ideal for indoor or outdoor motor activities.
34" orange
34" orange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.