This item is Discontinued.

Black Mountain Products Black Mountain Products 75cm Purple Gym Ball 75 cm. Static Strength Exercise Stability Ball; Purple 75cm Purple Gym Ball

This item is Discontinued.

Black Mountain Products

Black Mountain Products 75cm Purple Gym Ball 75 cm. Static Strength Exercise Stability Ball; Purple (Discontinued)

Mfr # 75cm Purple Gym Ball
Zoro # G303705319
UPC # 728028281392
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75cm Purple Gym Ball
Zoro #
G303705319
UPC #
728028281392
Country of Origin
China

Description

Professional-grade exercise balls improve your core strength, balance and overall agility. exercise balls are designed with dense walls for the ultimate support and durability, and are weight-rated up to 2000 lbs.

Features
  • Size - 75 cm. ( 6 ft. to 6 5 in. )
  • Includes pump and exercise guide
  • Color - Purple
  • Dimension - 6 x 6 x 9 in.
  • Item weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.