Black Mountain Products PSBLK 45CM 45 cm. Professional Grade Exercise Stability Ball; Black

  • Mfr # PSBLK 45CM

  • Zoro # G003705350


product price:  $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBLK 45CM
Zoro #
G003705350
UPC #
858952003705
Country of Origin
China

Description

Features
  • Professional grade exercise balance ball - Pro Series
  • 1000 lbs. Anti-Burst Rated
  • 2000 lbs. Static Weight Rated
  • Includes ball pump and starter brochure
  • Color - Black
  • Size - 45 cm.
  • Dimension - 6 x 6 x 6 in.
  • Item weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.