Shop BLACK MOUNTAIN PRODUCTS

Orange L - A 35-40 lbs. Single Resistance Band; Orange

  • Mfr # Orange L + A

  • Zoro # G203757098


product price:  $24.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Orange L + A
Zoro #
G203757098
UPC #
728028107579
Country of Origin
China

Description

Single resistance bands are made out of the highest quality rubber to ensure maximum durability, and are 99 % latex free. These bands are ideal for physical therapy, exercise, weight loss, pilates, muscle toning, muscle strengthening, stretching, rehabilitation, and general health and fitness. Resistance bands compact and portable, allowing you to take your workout anywhere.

Features
  • Includes door anchor and starter guide
  • Perfect for the gym, home, travel, or office use
  • Estimated weight - 35-40 lbs.
  • Color - Orange
  • Dimension - 6 x 6 x 6 in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.