Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-3/4 x 8-1/4" Twinwire Notebook

  • Mfr # JDKE67008

  • Zoro # G9626215


product price: $17.79
/ea

Key Features

Sheet Size
8-1/4 in x 11-3/4 in
Paper Color
White
Number of Sheets
70
Recycled Content
0 %
Cover Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDKE67008
Zoro #
G9626215
UPC #
-
Country of Origin
Poland

Dimensions

Sheet Size
8-1/4 in x 11-3/4 in
Book-Spine Length
11.75"
Book Width
8.25"
Sheet Ruling Size
11/32"

Details

Paper Color
White
Number of Sheets
70
Recycled Content
0 %
Cover Color
Black
Cover Material
Polypropylene
Backing
Semi-Rigid
Binding Location
Left
Paper Weight
24 lb
Item
Notebook
Features
SCRIBZEE® Compatible—Page corners are tagged for SCRIBZEE®, a free app for scanning and saving your notes.
Binding
Wirebound
Rule
Legal
Number of Carbon Sheets
0
Total Number of Sheets
70
Pages Numbered
No
Margin
Yes
Back-Cover Material
Semi-Rigid Polypropylene
Book-Binding Details
Twin-Wire: Flexible Cover
Sheet Rule/Format Type
Wide/Legal Rule
Weight
1.156 lbs
Cover Design/Theme
Black n' Redâ„¢
Dated/Undated
Undated
Note-Rule Lines per Sheet
33
Book-Binding Edge
Side
Sheet Perforation Details
Micro-Perforation
Number of Subjects/Sections
1
Sheet Basis Weight (lb)
24 lb Bond
Sheets per Book/Journal
70
Sheet Color
White
Sheet-Ruling Color
Gray

Description

Notebook, Cover Color Black, Cover Material Polypropylene, Binding Wirebound, Binding Location Left, Backing Semi-Rigid, Total Number of Sheets 70, Sheet Size 8-1/4 in x 11-3/4 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 24 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.