Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/4" x 5-7/8" Black Casebound Notebook

  • Mfr # JDKE66857

  • Zoro # G9626224


product price: $18.55
/ea

Key Features

Sheet Size
8-1/4 in x 5-5/8 in
Paper Color
White
Number of Sheets
96
Recycled Content
0 %
Cover Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDKE66857
Zoro #
G9626224
UPC #
-
Country of Origin
Poland

Dimensions

Sheet Size
8-1/4 in x 5-5/8 in
Book-Spine Length
8.25"
Book Width
5.63"
Sheet Ruling Size
11/32"

Details

Paper Color
White
Number of Sheets
96
Recycled Content
0 %
Cover Color
Black
Cover Material
Casebound
Backing
Hard Cover
Binding Location
Left
Paper Weight
24 lb
Item
Notebook
Features
SCRIBZEE® Compatible—Page corners are tagged for SCRIBZEE®, a free app for scanning and saving your notes.
Binding
Nonwirebound
Rule
Legal
Number of Carbon Sheets
0
Pages Numbered
No
Margin
Yes
Total Number of Sheets
96
Sheet Basis Weight (lb)
24 lb Bond
Number of Subjects/Sections
1
Sheet-Ruling Color
Gray
Sheet Color
White
Cover Design/Theme
Black n' Redâ„¢
Number of Section Dividers
1
Back-Cover Material
Hardboard
Note-Rule Lines per Sheet
22
Sheets per Book/Journal
96
Sheet Rule/Format Type
Wide/Legal Rule
Dated/Undated
Undated
Weight
0.833 lbs
Book-Binding Details
Casebound: Hard Cover
Book-Binding Edge
Side

Description

Notebook, Cover Color Black, Cover Material Casebound, Binding Nonwirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 96, Sheet Size 8-1/4 in x 5-5/8 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 24 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.