Zoro Homepage
This item is Discontinued.
Black Oak Led 2 Diffused Pod 10W Cree Black 2D-POD10CR

2 Diffused Pod 10W Cree Black (Discontinued)

  • Mfr # 2D-POD10CR
  • Zoro # G308235439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2D-POD10CR
Zoro #
G308235439
UPC #
850044517091
Country of Origin
Unknown

Description

Pro Series 2 Diffused Pod Black As the 1 priority, this Pro Series POD was crafted and engineered to handle the water, salt corrosion and to weather any environment In an all Black version, this POD provides a sharp look to any boat, ATV, white truck or jeep, or UTV These light POD' s are perfect as backup lights, headlights, bed lights, and so much more Completely submersible by up to 9' of water, the Pro Series POD is rated for IP69 Features 360eg Ceramic Protection against UV, Salt Water Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavyduty Dynamax housing for a 4x stronger frame Premium Dupont powdercoating for the highest quality and most resistant finish Multimount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Technical Specifications Light Pattern Diffused Total Wattage 40W Amp Draw 28 Amp Raw Lumens 3,120 Connection Deutsch connector Dimensions Width x Height 32 x 38 Weight 14 Lbs In the Box Light Pod Mounting brackets 12' Wiring harness with inline fuse, relay and Red onoff rocker switch Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.