Zoro Homepage
This item is Discontinued.
Black Oak Led 2 Scene Pod 10W Cree 2SL-POD10CR

2 Scene Pod 10W Cree (Discontinued)

  • Mfr # 2SL-POD10CR
  • Zoro # G308216346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SL-POD10CR
Zoro #
G308216346
UPC #
850044517176
Country of Origin
Unknown

Description

Pro Series 2 Scene Light Pod Black The 2 Scene Light POD illuminates a huge area or site with a 120 degree pattern spread This low profile LED light POD gives equal widespread dispersion and is perfect for campsite set up, construction sites, rock crawling and trail rides Features 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavyduty Dynamax housing for a 4x stronger frame Premium Dupont powdercoating for the highest quality and most resistant finish Multimount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Technical Specifications Total Wattage 40W Amp Draw 28 Amp Raw Lumens 3,120 Connection Deutsch connector Dimensions Width x Height 32 x 38 Weight 14 Lbs In the Box Light Pod Mounting brackets 12' Wiring harness with inline fuse, relay and Red onoff rocker switch Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.