Zoro Homepage
This item is Discontinued.
Black Oak Led 20 Curved Hog Hunting Green Led Double Row 20CG-D30S

20 Curved Hog Hunting Green Led Double Row (Discontinued)

  • Mfr # 20CG-D30S
  • Zoro # G608209345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CG-D30S
Zoro #
G608209345
UPC #
850044517473
Country of Origin
Unknown

Description

Curved Double Row Combo Green Hog Hunting 20 Light Bar Black The 20 Curved Double Row Series Green LED has all the same durable and premium features of the 20 Double Row Series bar lights However, instead of White LED's this light bar has been outfitted as a hunting LED light bar with Green LED's, not a Green filter as some other lights have Black Oak Hog Hunting lights creates the perfect color light for feral hog hunting, balancing intensity and brightness for you to see hogs before they can see you By utilizing high intensity colored LED' s, this light bar is perfect for your ATV, UTV or truck during hunting season The colored LED's allows you to run almost undetectable when hunting Features Helps cut through fog and brush Optimal for brighter nights Doesn't reflect off surroundings Technical Specifications Total Wattage 120W Amp Draw 81 Amp Raw Lumens 12,440 Connection Deutsch connector Dimensions without mounting bracket Width x Height 2075 x 33 Weight 76 Lbs In the Box Light bar Mounting brackets 12' Wiring harness with inline fuse, relay and Red onoff rocker switch Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.