Black Oak 2in LED Light Pod - Scene Optics - Black Housing - Pro Series 3.0

  • Mfr # 2SL-POD10CR

  • Zoro # G112923485


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SL-POD10CR
Zoro #
G112923485
UPC #
850044517176
Country of Origin
Unknown

Description

2in LED Light Pod - Scene Optics - Black Housing - Pro Series 3.0 This 2-inch LED POD uses 10-watt Cree XM-L2 LEDs, making it one of the highest performers in its class. The Scene LED POD light for trucks delivers extreme IP69K durability to match its high performing LEDs, giving users confidence that their lights are going to perform when needed. The Scene Light Pod throws light at a 120-degree beam angle, giving users extremely widespread dispersion without a hot spot. This 2-inch LED POD mounts virtually anywhere, and with all the hardware needed in the box, this LED work light is ready to go. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Scene optics 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Deck or spreader lights Trailer lighting Rear bumper lights Work lights Mower lights Area light for agricultural equipment Technical Specifications: Total Wattage: 40W Amp. Draw: 2.8 LED Quantity: 4 Weight: 1.6 lbs. Raw Lumens: 3,120 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 3.80in x 3.20in In the Box: 2in scene LED light pod Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.