Black Oak 2in LED Pod Light - Spot Optics - Black Housing - Pro Series 3.0

  • Mfr # 2S-POD10CR

  • Zoro # G212466042


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2S-POD10CR
Zoro #
G212466042
UPC #
850044517169
Country of Origin
Unknown

Description

2in LED Pod Light - Spot Optics - Black Housing - Pro Series 3.0 This Cree spot light pod by Black Oak LED offers 40 watts of total power. Also, this CREE LED spotlight delivers extreme IP69K durability to match such high-performance LEDs, allowing users to have confidence that their lights are going to perform when needed. Cree and Osram are the biggest names on the LED market for a reason. The Cree spot lights put out more light and more power at such an extreme level. Users won't believe that so much light came from an LED so tiny. These mount virtually anywhere, and with all the hardware needed in the box, these CREE LED spotlights are ready to go. This 40w Cree POD light is the perfect Jeep JK windshield lights, and Black Oak created a sick light kit for your off-roading adventures sold separately. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Spot lighting pattern 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Fog light replacements Bow light's on duck boats with trolling motor Lower A-Pillar ditch lights on UTV's and trucks Trailer lighting Front bumper lights Auxiliary motorcycle lights Technical Specifications: Total Wattage: 40W Amp. Draw: 2.8 LED Quantity: 4 Weight: 1.4 lbs. Raw Lumens: 3,120 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 3.20in x 3.80in In the Box: 2 pod light with spot optics Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.