
Black Oak 2in Marine Flush Mount Spreader Light - Black Housing - Pro Series 3.0
Mfr # 2FSLB-S
Zoro # G812299323
product price: $97.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2FSLB-S
Zoro #
G812299323
UPC #
850044517138
Country of Origin
Unknown
Description
2in Marine Flush Mount Spreader Light - Black Housing - Pro Series 3.0 READY FOR ANYTHING! This 2-inch flush mount LED light bar is the perfect addition to any hardtop for the boater in need of deck lighting. The 2 inch black marine flush mount spreader light throws light at a 120 degree beam angle, giving users extremely widespread dispersion without a hot spot, and is perfect for area lighting when fishing at night or getting ready early in the morning. With the flick of a switch, users can see that this marine spreader light is built with quality parts. From the moment users put this Black Oak 2 Inch Black Marine Flush Mount Spreader Light in their hand, it becomes completely clear how this spreader light can take the beating Black Oak claims it can. This small light bar comes complete with a wiring pigtail and everything needed to mount and get going! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Spreader light 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Deck or spreader lights Trailer lighting Rear bumper lights Work lights Mower lights Golf cart lighting Technical Specifications: Total Wattage: 20W Amp. Draw: 1.4 LED Quantity: 2 Weight: 0.7 lbs. Raw Lumens: 1560 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Height x Depth: 4-1/4in x 2-3/8in x 2-1/2” Mounting Holes: 3-1/2 apart horizontally In the Box: 2 marine black spreader light Wiring pigtail with deutsch connector All hardware, ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.