Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oak 2in Marine LED Pod Light - Diffused Optics - White Housing - Pro Series 3.0

  • Mfr # 2DM-POD10CR

  • Zoro # G512300145


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DM-POD10CR
Zoro #
G512300145
UPC #
850044517695
Country of Origin
Unknown

Description

2in Marine LED Pod Light - Diffused Optics - White Housing - Pro Series 3.0 The Marine Series POD was crafted to handle water and salt corrosion, offering solid aluminum construction engineered with inMarinein as Black Oak's number one priority. The all-white diffused POD LED provides a sharp look to any boat, ATV, white truck, Jeep, or UTV. These Cree light PODs are perfect as backup lights, headlights, bed lights, and so much more. Completely submersible by up to 9 feet of water, the 2x2 M-POD is IP69K marine rated, all backed by Black Oak limited lifetime warranty. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Sheer Power This light can be turned in any direction, allowing an absurd amount of light exactly where it's needed. Upgrade to the 10w CREE light POD and blast an impressive 3100+ lumens with ONLY 4 LEDs! Features: Diffused lighting pattern 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Fog light replacements Bow light's on flats boats with trolling motor Lower A-Pillar ditch lights on UTV's and trucks Trailer lighting Front bumper lights Technical Specifications: Total Wattage: 40W Amp. Draw: 2.8 LED Quantity: 4 Weight: 1.4 lbs. Raw Lumens: 3,120 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 3.20in x 3.80in In the Box: 2 pod light with diffused optics Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.