
Black Oak 2in Marine Spreader Light - Scene Optics - White Housing - Pro Series 3.0
Mfr # 2-MS-S
Zoro # G512299463
product price: $112.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-MS-S
Zoro #
G512299463
UPC #
860470002283
Country of Origin
Unknown
Description
2in Marine Spreader Light - Scene Optics - White Housing - Pro Series 3.0 READY FOR ANYTHING! This 2-inch marine LED scene spreader light is the perfect way to add lights to a vessel. The 2ft' Single Row Scene Light throws light at a 120-degree beam angle, giving users extremely widespread dispersion without a hot spot, and is perfect for area lighting when boating or fishing at night. Whether users are tying knots, catching fish, or cleaning the boat, they will have all the light that is needed. With the flick of a switch, users can see that this vehicle work light is built with quality parts. From the moment users put the 2-inch LED light bar Single Row series in their hands, it becomes completely clear how this vehicle work light can take the beating Black Oak's claim it can. This small light bar comes complete with a wiring pigtail, stainless steel brackets, and hardware—everything needed to mount and get going! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Scene optics 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Deck or spreader lights Trailer lighting Rear bumper lights Work lights Mower lights Golf cart lighting Technical Specifications: Total Wattage: 20W Amp. Draw: 1.4 LED Quantity: 2 Weight: 0.7 lbs. Raw Lumens: 1560 Warranty: Lifetime IP Rating: IP69K Dimensions Width x Height x Depth: 2.82in x 1.91in x 2.18 In the Box: 2in marine spreader light 1 Wiring pigtail with deutsch connector All hardware, ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.