Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oak 2in Spreader Light - Scene Optics - Black Housing - Pro Series 3.0

  • Mfr # 2SR-SL-10CR

  • Zoro # G712537754


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SR-SL-10CR
Zoro #
G712537754
UPC #
-
Country of Origin
Unknown

Description

2in Spreader Light - Scene Optics - Black Housing - Pro Series 3.0 READY FOR ANYTHING! This 2-inch LED light bar is barely even noticeable in a grill, mounted to a bumper, or all-terrain vehicles. This 2ft' single-row scene light throws light at a 120-degree beam angle, giving users extremely widespread dispersion without a hot spot, and is perfect for reversing or area lighting. With the flick of the switch, users can see that this vehicle work light is built with quality parts. From the moment anyone puts the 2-inch LED light bar Single Row series in their hand, it becomes completely clear how this vehicle work light can take the beating Black Oak claims it can. This small light bar comes complete with a wiring pigtail, stainless steel brackets, and hardware—everything users need to mount and get going! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Scene optics 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Deck or spreader lights Trailer lighting Rear bumper lights Work lights Mower lights Golf cart lighting Technical Specifications: Total Wattage: 20W Amp. Draw: 1.4 LED Quantity: 2 Weight: 0.7 lbs. Raw Lumens: 1560 Warranty: Lifetime IP Rating: IP69K Dimensions Width x Height x Depth: 2.82in x 1.91in x 2.18 In the Box: Marine spreader light Wiring pigtail with deutsch connector All hardware, ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.