Black Oak 30in Yellow Lens Single Row LED Light Bar - Combo Optics-Black Housing - Pro Series 3.0

  • Mfr # 30Y-S5OS

  • Zoro # G312923476


product price:  $741.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30Y-S5OS
Zoro #
G312923476
UPC #
850044517602
Country of Origin
Unknown

Description

30in Yellow Lens Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0 Black Oak's 30 inch light bar may be small, but it is beyond powerful. Whether being installed in a vehicle grille, snow machinery, roof rack, or even a SxS, it gets the job done. The 30 yellow lens single row light bar cuts right through fog, dust, and snowy conditions. Also, this 30 light bar is a Combo Optic with a 5 Watt Osram. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Combination Flood/Spot light pattern offers a superior lighting pattern 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Bumper applications on vehicles Snow machinery SxS or UTV Dust Lighting Roof rack fog lighting Technical Specifications: Total Wattage: 150W Amp. Draw: 10.3 LED Quantity: 30 Weight: 7.7 lbs. Raw Lumens: 19,800 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 33in x 2.6in In the Box: 30 yellow lens single row light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.