
Black Oak 4" LED Pod Light - Black Housing - Bracket Mount - 120W - Combo Beam
Mfr # 4C-POD
Zoro # G022600476
product price: $203.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4C-POD
Zoro #
G022600476
UPC #
850079763005
Country of Origin
Unknown
Description
4" LED Pod Light - Black Housing - Bracket Mount - 120W - Combo Beam Ultimate Visibility in Any Terrain Take on any adventure with the Black Oak LED 4-Inch Off-Road Pod Light, engineered for maximum performance, durability, and clarity. Designed for off-road trucks, ATVs, UTVs, boats, and work vehicles, these high-output LED pods provide unmatched brightness with multiple power options, allowing you to customize your lighting for any environment. Get the same proven performance of our best-selling 2' pods, now in a larger 4' housing. This compact powerhouse delivers over 12,000 lumens while maintaining a sleek, compact design perfect for tight mounting spots. Features: Advanced 10 Watt Osram LED Technology - Delivers a powerful, clean beam pattern - Designed to withstand anything you can throw at it IP69K Waterproof & Dustproof - Built to withstand extreme weather conditions 9-30V DC Operating Range - Compatible with most vehicle systems Durable Aluminum Housing - Resists corrosion, impact, and vibration Specifications: Total Wattage: 120 Total Amp Draw at 12V: 8.1 Operating Voltage: 10-30V DC LED Diode Qty: 12 Osram Lumens: 12,480 Beam Pattern: Combo What's In The Box? 4" Pod Light Stainless Bracket & Mounting Hardware Wire Harness
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.