
Black Oak 40in Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0
Mfr # 40C-S5OS
Zoro # G912300110
product price: $1,020.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40C-S5OS
Zoro #
G912300110
UPC #
850044517237
Country of Origin
Unknown
Description
40in Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0 Anyone who knows trucks knows lighting, and how valuable it is to be able to see whats flying at them. Plenty of companies offer LED single-row light bars, but when users are deep in the woods, far out of town, and miles away from anything resembling help, are they willing to take that risk? With this 40-inch light bar, equip 5W high-quality LEDs with a combo light spread! This Jeep LED bar boasts an IP69K rating the highest attainable rating. The single-row light bar gives users 40 inches of solid security, powder coated in reassurance that they aren't driving home in the dark. With the highest grade standard on the market, don't settle for just strong; demand Black Oak Strong! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Activities, Uses: Off-roading UTV roof mount Industrial flood light Roof rack lighting Behind the grill light Technical Specifications: Total Wattage: 200W Amp. Draw: 14.6 LED Quantity: 40 Weight: 11.4 lbs. Raw Lumens: 26,400 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 43in x 2.6in In the Box: 40 light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.