Zoro Homepage

Black Oak 4in Marine Spreader Light Flood Scene LED Pro Series 3.0 - Black

  • Mfr # 4BMS-S

  • Zoro # G914543713


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BMS-S
Zoro #
G914543713
UPC #
860470002221
Country of Origin
Unknown

Description

4 Marine Spreader Light Flood Scene LED Pro Series 3.0 - Black With the massive popularity of our 2-inch Black Flush Mount Spreader Light, Black Oak decided to release a 4-inch Scene Spreader Light in Black as well! With the amazing 120 degree throw and 3,120 raw lumens, this light is perfect for lighting up your deck, cockpit, bow, and more. Offered in both black and white, you can now match your other accessories on your boat.Activities Uses: Spreader light bow/stern Aft Deck Fishing lights Fore Deck lights Overheard lighting marine/non-marine use Specifications: Dimensions: L = 5 x H= 2.15 x W = 2.13" Total Wattage: 40W Amp Draw: 2.8 A LED Quantity: 4 Weight: 0.35 lb Raw Lumens: 3,120 Warranty: Lifetime Guarantee: 30 Day Money Back IP Rating: IP69k E-Mark: E9 Includes: 1 Pro Series 3.0 - 4 Inch Spreader Light 1 Wiring pigtail with 2-pin waterproof Deutsch connector Mounting Hardware required to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.