Black Oak 50in Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0

  • Mfr # 50C-S5OS

  • Zoro # G712300211


product price:  $1,139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50C-S5OS
Zoro #
G712300211
UPC #
850044517299
Country of Origin
Unknown

Description

50in Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0 This massive light bar is probably Black Oak's most underrated off-road truck light. It fits so well on almost any wide vehicle with a low-profile look. The second anyone flips that switch, 50 LEDs illuminate everything and anything, and it becomes clear why we use high-output, quality LEDs. The most impressive part? The 50in single only stands 2.02 inches wide and 53 inches from screw to screw. If users are concerned with durability, they shouldn't be. Every single-row series is rated IP69K and made with quality materials, so these lights can take a beating. Black Oak's Single Row Series 50 comes with Black Oak's limited lifetime warranty! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Activities, Uses: Perfect above the windshield on Jeeps and trucks Throw light over 2000 meters! Combine harverster flood light Off-road light Work light for construction sites Technical Specifications: Total Wattage: 250W Amp. Draw: 19.0 LED Quantity: 50 Weight: 13.6 lbs. Raw Lumens: 33,000 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 53in x 2.6in In the Box: 50 light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.