Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oak Low Pro Marine Spreader Light - Flush Mount - White Housing - Blue LED

  • Mfr # MLPS-FB

  • Zoro # G016087603


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLPS-FB
Zoro #
G016087603
UPC #
850044517817
Country of Origin
Unknown

Description

Low Pro Marine Spreader Light - Flush Mount - White Housing - Blue LEDThe Most Advanced Marine Spreader Light! The Low Pro Spreader is crafted for maximum functionality and ease of use, giving you complete control over your lighting with three built-in settings. Operated through any standard or digital switch, you can toggle between 100% brightness, 50% brightness, or halo-only without needing separate dimmers or specialty switches. These integrated features make achieving the perfect lighting for any situation effortless.The Low Pro Spreader Light enhances your boat's style with its sleek and bold design, offering functionality and sophistication. The integrated halo ring lighting adds a clean, modern touch, making it a standout feature for any marine vessel. More than just an aesthetic upgrade, the halo accent light is practical too-providing subtle, ambient lighting that's perfect for nighttime docking, fishing, or creating a refined atmosphere. Whether you're looking for the best customizable marine lighting or a way to elevate your boat's appearance, the Low Pro Spreader delivers on all fronts.Select the Setting You WantEasily customize your lighting with a simple toggle of the switch. The first toggle activates the spreader at 100% brightness for full illumination. The second toggle on/off reduces it by 50% for a softer glow, and the third toggle on/off powers only the halo ring for a stylish accent or subtle nighttime visibility. Not Just for LooksThe halo feature is more than just a bold accent for your boat - it's also a practical lighting solution. Power up the halo at night to softly illuminate the deck without compromising your night vision. Ready to light up your whole boat?Built to LastEngineered to endure the harshest environments, these lights are designed to meet IP69K standards - the highest level of protection against water, dust, salt, condensation, and extreme temperatures. Whether facing salt spray, blazing sun, snow, or high-pressure water, they deliver reliable performance every time. Built for durability, trust you're investing in quality that lasts as long as your adventures! Brightest Spreader on the MarketThe Low Pro Spreader delivers un

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.