Zoro Homepage

Black Oak Low Pro Off Road Spreader Light - Bracket Mount - White Housing - Red LED

  • Mfr # MLPS-R

  • Zoro # G816087582


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLPS-R
Zoro #
G816087582
UPC #
850044517848
Country of Origin
Unknown

Description

Low Pro Off Road Spreader Light - Bracket Mount - White Housing - Red LEDThe Most Advanced Marine Spreader Light! Take your off-road adventures to the next level with the Low Pro Flush Mount Spreader Light. Designed for maximum versatility, this light offers complete control to meet your specific needs. The halo ring can be wired separately, allowing it to function as running lights or on its switch for added customization. The main spreader light features two built-in lighting modes: the first toggle activates 100% brightness for full illumination, while the second toggle dims to 50% for a softer glow. Built with rugged black housing and a durable design, it's the ideal lighting solution for trucks, trailers, and off-road vehicles.The applications for the Low Pro Flush Mount Spreader Light are endless. Mount them on the front or rear of your truck for a bold halo accent and extra light when needed. Add them to your trailer for effortless nighttime loading or switch on the halo while en route to enhance visibility and safety. Install them into your roof rack or cargo area for additional usability. The spreader's powerful beam and customizable settings make it the perfect companion for every adventure, ensuring you're always prepared, day or night.Wire For Your SetupEasily set up your rig the way you want it. Dedicated blue wire to control the halo, so you can wire it into your existing running lights, or a separate switch. On the spreader, the first toggle activates the spreader at 100% brightness for full illumination. The second toggle on/off reduces it by 50% for a softer glow. Not Just for LooksThe halo feature is more than just a bold accent for your boat - it's also a practical lighting solution. Power up the halo at night to softly illuminate the deck without compromising your night vision. Ready to light up your whole boat?Built to LastEngineered to endure the harshest environments, these lights are designed to meet IP69K standards - the highest level of protection against water, dust, salt, condensation, and extreme temperatures. Whether facing salt spray, blazing sun, snow, or high-pressure water, they deliver reliable performance every time. Built for durability, trust you're inves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.