Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oak Low Profile Marine Bar - Flood - Undermount - Black

  • Mfr # LP-BXU

  • Zoro # G416087562


product price: $699.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-BXU
Zoro #
G416087562
UPC #
-
Country of Origin
Unknown

Description

Low Profile Marine Bar - Flood - Undermount - BlackTHE LOWEST PROFILE MARINE LED LIGHT BAR ON THE MARKETThe Black Oak Low Pro Light Bar - the lowest profile light bar on the market, designed with a streamlined look that mounts flush to your boat. Engineered with built-in dimming, adjustable feet to set the light at the perfect angle, and an IP69 rating for ultimate resistance against saltwater and extreme conditions.With 18 ultra-bright LEDs delivering an impressive 12,000 lumens, this light bar defies its slim size with massive light output. The Low Pro Light Bar offers the perfect fusion of style, performance, and durability.Adjustable FeetSet your light at the perfect angle to avoid bow glare and direct the beam exactly where you want it, even if you plan on under-mounting, we have a wide variety of angled feet available to suit your vessel perfectly.Dimmable LEDs Easily control Lowpro's 12,000+ true Lumens with the flip of a switch-there's no need for third-party remotes or dimming controls. Our cool core heat sync keeps OSRAM LEDS cool to allow maximum output for as long as you need it.IP-69 Waterproof HousingThis light bar was engineered to withstand the harshest marine elements, it has been thoroughly tested and has achieved an industry-best IP-69 rating, allowing it to be completely submerged without an issue.Easy to InstallThe Lowpro Light Bar is designed to mount to any type of boat or T-top and is thoughtfully crafted with long cords for easy integration into your boat's power supply. Need more light? Lowpro can be mounted in an array pattern.Do It At NightSee more than your competition, Turn night into day, and put your mind at ease with the ability to see channel markers, boats, buoys, and other hazardous objects. The Lowpro Light Bar is 20% brighter than any other low-profile light on the market.Marine RatedThe Lowpro Light Bar is built to last. Its die-cast aluminum housing and DuPont powder coating is designed to withstand heavy doses of salt water, and UV radiation and can even be immersion up to 3 feet for over 60 hours.What's In The Box?Surface Mount Light4'Atta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.