
Black Oak Nitron XD Night Vision Camera - White Housing - Tall Mount
Mfr # NVC-W-T
Zoro # G912839603
product price: $4,335.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVC-W-T
Zoro #
G912839603
UPC #
850044517541
Country of Origin
Unknown
Description
Nitron XD Night Vision Camera - White Housing - Tall Mount The Nitron XD Marine Night Vision Camera displays the highest resolution possible, giving users crystal clear imagery in pitch black darkness. Without relying on thermal temperatures, users will have the perfect HD image in any nighttime condition. Boasting an IP69K rating, the Nitron XD can withstand the harshest environments. With the ability to connect right into a Garmin, Simrad, Raymarine, or many other monitors, installing Black Oak's marine video camera is practically plug-n-play. With the included cable, plug right into a video input port. *This version is the tall mount version Hyper-Low Lux Sensor Nitron XD was specifically designed to function in complete darkness, providing crystal-clear HD video in any nighttime environment, no matter the ambient temp. 2X The Resolution See more than just silhouettes; Nitron XD shows details in full HD. Marine Rated This Black Oak' camera can withstand heavy spray and handle immersion up to 3 feet for over 60 hours. Easy Installation Black Oak includes everything needed to easily install, along with a plug-and-play harness to fully integrate with a MFD. Plug-N-Play with MFD Easily connect to a Garmin, Simrad, or other popular MFD with the supplied brand specific video input cable. See why Black Oak is the #1 night vision camera for boating. Do it at Night Turn night into day and achieve peace of mind with the ability to see channel markers, boats, buoys, and other hazardous objects. Built to Last With Black Oak's military-grade housing, there is no need to worry about this camera withstanding the harsh marine environments. Black Oak's camera is designed to handle any salt, corrosion, humidity, or moisture users throw at it. Quick Connect Take advantage of Black Oak's easy-access quick connect harness. With the ability to easily remove or attach, users never have to worry about leaving this camera. Features: .0000025 Lux starlight night vision Two field of view options: 20 or 30 degrees Streams 752 x 582 HD video 60 frames per second Marine grade waterproof housing Connect directly to a MFD</
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.