Black Oak Nitron XD Pro Full Color Marine Night Vision Camera w/Standard Mount

  • Mfr # NVCP-WSA

  • Zoro # G622600470


product price: $3,711.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVCP-WSA
Zoro #
G622600470
UPC #
850044517985
Country of Origin
Unknown

Description

Nitron XD Pro Full Color Marine Night Vision Camera with Standard Mount The Nitron XD PRO Marine Night Vision Camera displays the highest resolution possible, giving you crystal clear imagery in pitch black darkness. Without relying on thermal temperatures, you will have the perfect HD image in any nighttime condition. With the ability to connect right into your Garmin, Simrad, Raymarine, or many other monitors, installing our marine video camera is practically plug-and-play. With your included cable, plug right into your video input port. Features: Ultra Sensitive .0000025 Camera Offers up to 4k Resolution 60 Frames Per Second Connect Directly to Your MFD - Analog, HDMI, or Digital POE Marine Grade IP69 Waterproof Housing Flexible Installation (Top or Bottom Mount) 12V DC Power Manual Vertical Tilt Adjustment 50Deg Field of View Automatic Day & Night Filter Specifications: Operating Voltage: 12V DC Frame Rate: 60 FPS Resolution: Up to 4K Filter: Auto Day to Night Field of View: 50Deg FOV Horizontal Image: Full Color What's In The Box? Nitron XD Pro Marine Camera 25' Quick Connect Wiring Harness 5 Amp In-line Fuse Anodized Aluminum Mount Stainless Screws Single Use Dielectric Grease Packet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.