
Black Oak Pro Series 3.0 10in 850nm Infrared Double Row LED Light Bar-Combo Optics - Black Housing
Mfr # 10IR-850
Zoro # G112672918
product price:Â $473.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10IR-850
Zoro #
G112672918
UPC #
850044517008
Country of Origin
Unknown
Description
Pro Series 3.0 10in 850nm Infrared Double Row LED Light Bar - Combo Optics - Black Housing Black Oak's Infrared 10in Double Row Series light gives the user an unfair advantage when using Night Vision Optics. Black Oak's infrared LED bars utilize actual IR LEDs, not a filter, and emit at 850nm. The energy produced is invisible to the naked eye. When used with Night Vision Optics, or infrared cameras, Black Oak's Infrared LED bars light up the night for hundreds of yards, allowing its user to spot potential hazards or game without ever being seen. Designed for military lighting, night hunting or fishing, security vehicles, and other vehicles that are used for nighttime operations. Versatility and compact power are what Black Oak strived for when constructing this 10in LED light bar, letting users mount this baby right out of the box with sturdy mounting brackets, stainless hardware, and a wiring harness included! Made only with materials at the forefront of the market, the 10in LED light bar showcases an IP69K rating, allowing users to completely pound it with water, ice, saltwater, and especially sheer brute force. With a total height of 3.3 inches, this dual-row off-road flood light fits just about anywhere while putting out a crazy amount of luminous light! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: IP69K rated, highest in the business Powder coated for even stronger protection Osram and Cree LED's are some of the best quality LEDs in the industry Military-grade breather to ensure absolutely no moisture fogs up the bar Technical Specifications: Total Wattage: 100W Amp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.