Black Oak Pro Series 3.0 Curved Double Row 30in LED Light Bar - Combo Optics - Black Housing

  • Mfr # 30CC-D5OS

  • Zoro # G614543693


product price: $939.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CC-D5OS
Zoro #
G614543693
UPC #
850044517718
Country of Origin
Unknown

Description

Pro Series 3.0 Curved Double Row 30in LED Light Bar - Combo Optics - Black Housing This 30-inch curved LED is a painfully bright LED bar that won't break the bank. This light is perfect for mounting in a lower bumper, behind the grill, or across the top of an ATV and can throw a beam that will illuminate a whole air strip. Don't underestimate its size. This 30'' curved double-row light bar is no joke. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market.Features: 360 degrees Ceramic Protection against UV, Salt Water Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities Uses: Off-Road combo light T-Top boat light Behind the grill light bar UTV roof lighting Perfect between tow hooks on Ram 2500 and 3500's Technical Specifications: Total Wattage: 300W Amp. Draw: 12.7 LED Quantity: 60 Weight: 10.8 lbs. Raw Lumens: 39,600 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height: 31.4in x 4.125in In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.