
Black Oak Pro Series 3.0 Double Row 10 in LED Light Bar, Combo Optics, Black Housing
Mfr # 10C-D5OS
Zoro # G115575612
product price: $414.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C-D5OS
Zoro #
G115575612
UPC #
-
Country of Origin
Unknown
Description
Pro Series 3.0 Double Row 10'' LED Light Bar - Combo Optics - Black HousingThe 10-inch Double Row Series is Black Oak's most popular light by a landslide! With its compact yet over-achieving attitude, this aggressive dual-row off-road flood light fits literally anywhere! Cars, trucks, snowmobiles, lawnmowers, tractors, trailers, etc. This powerful 100W light bar will send most full-size light bars back home to their momma. With its completely customizable spot, flood, or combo configurations, users control what is needed!Versatility and compact power are what Black Oak strived for when constructing the 10'' LED light bar, letting users mount this baby right out of the box with sturdy mounting brackets, stainless hardware, and a wiring harness included! Made only with materials at the forefront of the market, the 10'' LED light bar showcases an IP69K rating, allowing users to completely pound it with water, ice, saltwater, and especially sheer brute force. With a total height of 3.3 inches, this dual-row off-road flood light fits just about anywhere while putting out a crazy amount of luminous light!Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market.Features:360 deg Ceramic Protection against UV, Salt Water and Corrosion2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light barHeavy-duty Dynamax housing for a 4x stronger framePremium Dupont powder-coating for the highest quality and most resistant finishCombination Flood/Spot light pattern offers a superior lighting patternMulti-mount brackets made of 9 gauge marine grade Stainless SteelLens cover made of Lexan with a UV protectantActivities and Uses:& Perfect Jon boat bow lightMarine lightATV or UTV brush guard lightFront bumper truck lightTechnical Specifications:Total Wattage: 100WAmp. Draw: 4.1LED Quantity: 20Weight: 5.2 lbs.Raw Lumens: 13,200 IP Rating: IP69K & & Connection: Deutsch connectorDimensions with Mounting Bracket Width x Height: 11.4'' x 4.125''& In the Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.