
Black Oak Pro Series 3.0 Double Row 4" LED Light Bar - Flood Optics - Black Housing
Mfr # 4F-D5OS
Zoro # G022600452
product price: $236.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4F-D5OS
Zoro #
G022600452
UPC #
850079763043
Country of Origin
Unknown
Description
Pro Series 3.0 Double Row 4" LED Light Bar - Flood Optics - Black Housing Sometimes, great things come in small packages. If users are looking for a compact, affordable light bar that will still light up the road with blinding clarity, then this Black Oak 4-inch dual-row LED light bar is the perfect choice. This light bar has a flood-optic pattern. Made from two rows of ultra-bright Osram LEDs (eight LEDs in total), this light is able to produce a total of 2,240 beaming lumens of light, making it one of the brightest 4-inch LED light bars on the market. Along with being bright, our 4-inch LED light bar is made to withstand all the punishment of a rough backroad as well. Constructed using only the finest materials and most proven manufacturing processes in the industry, this small LED light bar has achieved a security rating of IP69K (the highest possible), is E-Mark Certified, and has passed United States military standards, meaning it is able to take all the abuse an off-road outing can throw, including full water immersion and jarring bumps and jolts. Even through all of this, Black Oak's small LED light bar still maintains an average lifespan of 50,000 hours of continuous use and is backed by Black Oak's limited and industry-leading money-back guarantee. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360Deg Ceramic Protection against UV, Salt Water & Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Flood light pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities & Uses: Perfect Jon boat bow light Motorcycle fork light ATV rack or bumper lights Front bumper flood lights Technical Specifications: Total Wattage: 40W Amp. Draw: 1.5 LED Quantity: 8 Weight: 4 lbs. Raw Lumens: 5,280 IP Rating: IP69K <
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.