Black Oak Pro Series 3.0 Double Row 6" LED Light Bar - Combo Optics - Black Housing
- Mfr # 6C-D5OS
- Zoro # G622600425
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6C-D5OS
- Zoro #
- G622600425
- UPC #
- -
- Country of Origin
- Unknown
Description
Pro Series 3.0 Double Row 6" LED Light Bar - Combo Optics - Black Housing The 6-inch LED light bar is an extremely popular light that can fit in almost any space users need it. These work so well for many applications where users need a light that they know is going to work when that switch is flipped! This light showcases 5W Osram LEDs with combo optics. This LED light bar double row works extremely well for work lights, hunting lights, outside yard lights, backup lights, and as a waterproof LED light for an ATV, RZR, and boats. If users can mount it and power it, then there should be no problem using it. This 6-inch LED light bar comes with waterproof wiring, mounting, and stainless steel hardware, so users get a complete package ready to install. If, for any reason, users don't love this amazing light, return it risk-free with Black Oak's 30-day money-back guarantee. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360Deg Ceramic Protection against UV, Salt Water & Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities & Uses: Perfect Jon boat bow light Marine Flood light ATV or UTV brush guard lights Front bumper truck lights Technical Specifications: Total Wattage: 60W Amp. Draw: 2.6 LED Quantity: 12 Weight: 4.4 lbs. Raw Lumens: 7,920 IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket (Width x Height): 7.4" x 4.125" In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.