Shop HYDRO GLOW
Create Account
3.5in x 4.5in Rectangular LED Ultra Thin Solar Pathway Dock Light 5000K - Daylight White
- Mfr # S1DW
- Zoro # G723512740
product price:Â
$
39.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1DW
- Zoro #
- G723512740
- UPC #
- -
- Country of Origin
- Unknown
Description
3.5in x 4.5in Rectangular LED Ultra Thin Solar Pathway Dock Light 5000K - Daylight White Easily upgrade your dock, deck, or pathway with a HydroGlow Solar LED Deck/Dock Light. This unique solar LED dock light brings commercial-grade design and durability for the best LED path light you can have. Its high-impact polycarbonate body stands up to harsh marine conditions. A 12.5mm tall body is lower profile allows them to be driven over without issue. A textured top prevents slips when wet. Fully IP68-rated waterproofing for fully submersible protection. The internal lithium-ion 500mAh battery powers 6 extra-bright LEDS you can see from up to 500m. The battery can keep these LEDs powered for 50 hours on a full charge. The oversized solar cell keeps the battery charged even in low-light conditions. Unlike ordinary path lighting or deck lights, these are built to last. Features: Commercial-grade solar LED light: Perfect for docks, decks, pathways High-impact polycarbonate body 0.5W solar panel 500mAh lithium battery 115mm length x 90mm width x 12.5mm height IP68 rated After 5 hours of charging will stay lit for 50 hours 6x LEDs Weight is 5.12 oz Rated for >20T on compression force before cracking Mounting is not required, but if desired, 2x M5 screws are recommended >0.5in (>13mm) long screw with a head no larger than 0.55in (14mm) for mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.