This item is Discontinued.

Black Oak Led Black Oak Pro Series 3.0 Double Row Combo Infrared 20in 850nm LED Light Bar - Black Housing 20IR-850

Black Oak Pro Series 3.0 Double Row Combo Infrared 20in 850nm LED Light Bar - Black Housing (Discontinued)

  • Mfr # 20IR-850
  • Zoro # G212672917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20IR-850
Zoro #
G212672917
UPC #
850044517046
Country of Origin
Unknown

Description

Pro Series 3.0 Double Row Combo Infrared 20in 850nm LED Light Bar - Black Housing A state of the art, waterproof infrared IR 20in Double Row Series light gives the user an unfair advantage when using night vision optics. This Infrared LED bar utilizes actual IR LEDs, not a filter and emits at 850nm nanometer of energy. While invisible to the naked eye, when used with night vision optics, or an Infrared camera, this 20in Infrared LED bar lights up the night for hundreds of yards, allowing its user to spot potential hazards, or game, without ever being seen. Designed for military lighting, night hunting or fishing, security vehicles, and other vehicles that are used for nighttime operations. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, salt water and corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Technical Specifications: Connection - Deutsch connector Dimensions with Mounting Bracket Width x Height - 21.4in x 4.125in In the Box: Light bar Infrared light bar Mounting brackets 12ft Wiring harness with in-line fuse, relay and Red on/off rocker switch *Sold as an Individual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.