Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oak Pro Series 3.0 Single Row 20" LED Light Bar - Combo Optics - White Housing

  • Mfr # 20CM-S5OS

  • Zoro # G822600317


product price: $565.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CM-S5OS
Zoro #
G822600317
UPC #
850044517961
Country of Origin
Unknown

Description

Pro Series 3.0 Single Row 20" LED Light Bar - Combo Optics - White Housing Black Oak's Marine Series lights have always been in high demand due to their ability to throw massive amounts of light and withstand the harshest elements. Plus, the lights in this series look amazing anywhere they're mounted. That's why Black Oak has decided to bring users the 20'' Marine Single Row Series LED Light Bar! This slim, white, powder-coated 5-watt combo light bar throws a beam over 1100m and gives widespread flood lighting to help see traps or obstacles on the road and water. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360Deg Ceramic Protection against UV, Salt Water & Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade stainless steel Activities & Uses: Mount to the top of a center console without blocking or interfering with a radar Ideal trail or dunes light for UTV and ATV enthusiasts Perfect as a bumper or grill mount on any white truck, SUV, or Jeep Light up the water on a Jon boat, pontoon, or duck boat Technical Specifications: Total Wattage: 100W Amp. Draw: 6.7 LED Quantity: 20 Weight: 6.4 lbs. Raw Lumens: 13,200 IP Rating: IP69K Dimensions with Mounting Bracket (Width x Height): 22" x 2.6" In the Box: Light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware is ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.