Black Oak Pro Series 3.0 Single Row 50in LED Light Bar - Combo Optics - White Housing

  • Mfr # 50CM-S5OS

  • Zoro # G212299060


product price: $1,183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50CM-S5OS
Zoro #
G212299060
UPC #
850044517282
Country of Origin
Unknown

Description

Pro Series 3.0 Single Row 50in LED Light Bar - Combo Optics - White Housing Black Oak's 50ft' Marine Single Row Series LED Light Bar is the highest performing light in its line! This slim, white, powder-coated 5-watt combo light bar throws a beam over 2000 meters, ensuring users will see any dangers ahead way before it's too late. It also provides a ridiculously wide flood pattern to help see obstacles off to the sides. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade stainless steel Activities, Uses: Mount to the top of a center console without blocking or interfering with a radar Ideal trail or dunes light for UTV and ATV enthusiasts See buoys, traps, or channel markers with ease Perfect as a bumper or grill mount on any white truck, SUV, or Jeep Light up the water on a Jon boat, pontoon, or duck boat Technical Specifications: Total Wattage: 250W Amp. Draw: 20.4 LED Quantity: 50 Weight: 13.6 lbs. Raw Lumens: 33,000 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 52in x 2.6in In the Box: Light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware is ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.