
Black Oak Rock Accent Light - Blue LEDs - White Housing
Mfr # MAL-B
Zoro # G112299320
product price: $46.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAL-B
Zoro #
G112299320
UPC #
860470002290
Country of Origin
Unknown
Description
Rock Accent Light - Blue LEDs - White Housing Light up a console, compartments, under-gunnels, and much more with Black Oak's IP69K rated marine accent lights! This small yet powerful light has LEDs that are sure to provide users with the lighting needed while on the water. Features: Blue LEDs Activities, Uses: Accent lighting Compartment lighting Map lighting Trailer lighting Console lighting Under-gunnel lighting Technical Specifications: Total Wattage: 9W Amp. Draw: 0.35 LED Quantity: 3 Weight: 0.35 lbs. Raw Lumens: 220 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Height x Width: 2-3/4in x 1-1/2in x 3/8” Hole to Hole Distance: 2in In the Box: 1 Accent light with positive and negative lead 1 Rubber mounting pad 1 Stainless steel screw kit *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.