
Black Oak Single Row Slim 10" 150W Dual Color LED Light Bar - White and Yellow - Combo Beam
Mfr # 10C-AW
Zoro # G322600329
product price:Â $251.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C-AW
Zoro #
G322600329
UPC #
850079763012
Country of Origin
Unknown
Description
Single Row Slim 10" 150W Dual Color LED Light Bar - White & Yellow - Combo Beam Light up the road, trail, or worksite with the Black Oak LED Single Row Light Bar, engineered for off-road trucks, ATVs, UTVs, and work vehicles. This high-performance LED bar delivers maximum illumination in a sleek, low-profile design, making it the perfect choice for those who need serious brightness without bulk. Features: Ultra Compact Design: Sleek and compact at only 1-3/4" tall and 2-1/2" deep-built to mount virtually anywhere. Dual Color Output: Seamlessly shift from pure white to crisp yellow lighting with a simple flip of the switch. Engineered for Extreme Conditions: IP69K-rated to resist dust, water, pressure, and whatever else you throw at it. Combo Beam: Combo optics built in to offer the best of the spot and flood worlds. Spot in the center for extra long distance reach with the flood on the sides to offer a nice wide angle. Specifications: Total Wattage: 150 Total Amp Draw: 11.5 Operating Voltage: 10-30V DC Raw Lumens: 6,600 LED Diode Qty: 15 LED Chip: Osram Beam Pattern: Combo Beam Angle: Both - Combo, 15Deg - Spot, 45Deg - Flood What's In The Box? 10" Slim Dual Color Bar Wiring Harness Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.