Shop BLACK RIFLE COFFEE CO
See all product information
Create Account
Spirit of '76 Coffee K-Cups, 22PK
Mfr # 5000384044
Zoro # G623333759
original price:Â $37.85 , new price: $32.79 , 13 percent off
new price:Â
$
32.79
/pk of 22, $1.49/ea
Key Features
Coffee Roast/Tea Type
Medium
For Use With
Keurig K-Cup System
Beverage Package Style
K-Cup Pods
Beverage Format
Coffee
Roast Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000384044
- Zoro #
- G623333759
- UPC #
- 810087105013
- Country of Origin
- United States
Details
- Coffee Roast/Tea Type
- Medium
- For Use With
- Keurig K-Cup System
- Beverage Package Style
- K-Cup Pods
- Beverage Format
- Coffee
- Beverage Flavor
- Spirit of '76
- Roast Type
- Medium
- Item
- Coffee
Description
The Declaration of Independence proclaims our Nation's freedom. With tasting notes of caramel, citrus and almond, our Spirit of '76 medium roast declares your love of amazing coffee. It's not easy finding the perfect beans to represent Black Rifle Coffee Company. We have scoured through the coffee powerhouses of the world to find high-quality coffee beans to deliver a full-flavored taste no matter how you take your coffee. So every one of our Spirit of '76 K-Cup pods gives you the perfect cup, every cup. Black Rifle Coffee Company serves coffee and culture to people who love America. We develop our explosive roast profiles with the same mission focus we learned as military members serving this great country, and we are committed to supporting veterans, law enforcement, and first responders. Each Spirit of '76 K-Cup pod is filled with freshly ground coffee beans and is compatible with all Keurig single serve coffee makers. Simple. Delicious. And recyclable.