Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JF1012-LM-SML
Zoro #
G4069240
UPC #
13332914822
Country of Origin
China
Dimensions
Size
S
Length
32 in
Fits Chest Size
33 in - 37 in
Details
Item
Jacket
Color
Lime Green
Material
100% Cotton
Closure Type
Snaps
Fabric Weight
9 oz
Number of Inside Pockets
1
Standards
ASTM F1506
Features
Harness Opening, Reflective Tape
Number of Outside Pockets
1
Description
Jacket, Front Closure Type Snaps, Color Lime Green, Size S, Number of Outside Pockets 1, Material 100 Percent Cotton, Standards ASTM F1506, Fabric Weight 9 oz, Features Harness Opening, Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.