Welding Jacket, Blue/Tan, Flame Resistant Cotton Body, 4XL (Discontinued)
- Mfr # FRB9-30C/PS
- Zoro # G7737003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRB9-30C/PS
Zoro #
G7737003
UPC #
013332906698
Country of Origin
China
Dimensions
Size
4XL
Length
30"
Details
Item
Welding Jacket
Color
Royal Blue/Tan
Cuff Styles
Open with Snaps
Closure Type
Metal snaps
Material
100% 9 oz Flame-Resistant Cotton Body and Grain Pigskin Sleeves
Cuff Style
Open with Snaps
Description
Closure Type Metal snaps, Color Royal Blue/Tan, Length 30 In., Material 100 Percent 9 oz Flame-Resistant Cotton Body and Grain Pigskin Sleeves, Size 4XL, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.