Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty No-Hub Couplings 1-1/2"

  • Mfr # 21300

  • Zoro # G703912478


product price: $6.19
/ea
Sold in multiples of 75 for $464.25

Key Features

Color
black and silver
Material
neoprene and stainless steel
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21300
Zoro #
G703912478
UPC #
054647213002
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Color
black and silver
Material
neoprene and stainless steel

Description

•Gasket is made of 100% neoprene
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.