Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty No-Hub Couplings 2"

  • Mfr # 21310

  • Zoro # G403912471


product price: $6.79
/ea
Sold in multiples of 75 for $509.25

Key Features

Material
neoprene and stainless steel
Color
black and silver
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21310
Zoro #
G403912471
UPC #
054647213101
Country of Origin
China

Dimensions

Size
2"

Details

Material
neoprene and stainless steel
Color
black and silver

Description

•Gasket is made of 100% neoprene
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.