Shop BLACK SWAN

Manufacturing 7070 All Weather PVC Solvent Cement; Clear - 16 oz

  • Mfr # 7070
  • Zoro # G804001880

product price: 
$
28.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7070
Zoro #
G804001880
UPC #
54647070704
Country of Origin
China

Description

All Weather PVC Solvent Cement, Clear - 16 oz

All Weather PVC Solvent Cement (Clear), Medium Bodied, 16oz. For applications as low as -5F and as high as 110F degrees. Fast setting cement. For PVC pipe and fittings up to 6" Schedule 40 and up to 4" Schedule 80. NSF Certified. Meets ASTM D-2564. For a good bond we recommend using our Purple or Clear Primer first. Where local code permits, can be used without primer on non-pressure systems. Shelf life is limited to 2 years from date on can. A LOW V.O.C. formulation. Jumbo dauber in cap.

Features
  • All Weather PVC Solvent Cement, Clear - 16 oz
Specifications
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.