Zoro Homepage

Automotive Loading Ramp, Steel, 1 1/2"H

  • Mfr # ST-4811-1600-MV2

  • Zoro # G522761103


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-4811-1600-MV2
Zoro #
G522761103
UPC #
847821001560
Country of Origin
China

Description

Automotive Loading Ramp, Adjustability Non-Folding, Load Capacity 0.8 ton, Ramp Material Steel, Overall Length 48 in, Overall Width 11 in, Overall Height 1 1/2 in, For Vehicle Type ATVs, Includes (2) Safety Straps, Individual Item Weight 29 lb, Individual Stand Load Capacity 0.8 ton, Load Capacity per Pair 0.0145 ton, Number of Wheels 4, Product Type Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.